Motion
13-G 604
6" X 5/8"-11 CUP BRUSH KNOT TWISTED WIRE W/ RING
Mi Item #02149229
MFR #13-G 604
Price$77.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" X 5/8"-11 CUP BRUSH KNOT TWISTED WIRE W/ RING
Mi Item #02149229
MFR #13-G 604

Mfr description
13G604 BROSSE 6 X5/8-11 .020NOUE ACIER
  • Aggressive brushing action; Perfect balance; Safety supporting ring; Smooth action; Top quality wire; Brushing, Deburring, Removal; High Performance Cleaning of Large Surface Areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.39/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    6 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    0.8661 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980215012
  • Max Rpm
    6800 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually
  • UPC_NO
    662980215012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)