Motion
13K654 WIRE BRUSH 6-7/8"

WALTER SURFACE TECH
13K654 WIRE BRUSH 6-7/8"

6-7/8 in X 1/4 in X5/8 in KNOT STRINGER BEAD KNOT TWISTED BRUSH
MI ITEM #02149239
MFR #13K654 WIRE BRUSH 6-7/8"
List Price$66.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13K654 WIRE BRUSH 6-7/8"

6-7/8 in X 1/4 in X5/8 in KNOT STRINGER BEAD KNOT TWISTED BRUSH
MI ITEM #02149239
MFR #13K654 WIRE BRUSH 6-7/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.71/each for your price

Overview

Mfr description
13K654 WIRE BRUSH 6-7/8"
  • Fast removal; Perfect balance; Top quality wire; Vibration free; For Use on Steel. These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Bristle Diameter
    0.02 in
  • Diameter
    6-7/8 in
  • Face Width
    6-7/8 in
  • Mount Type
    Screw-On
  • Max Rpm
    9000 rpm
  • Specification
    Stringer Bead Knot-Twisted Wire Brush
  • Manufacturer Upc Number
    662980006603
  • UPC_NO
    662980006603
  • Brush Diameter
    6-7/8 in
  • Overall Length
    6-7/8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text