Motion
13L414 BROSSE METALLIQUE 4"X0.250X0.625

WALTER SURFACE TECH
13L414 BROSSE METALLIQUE 4"X0.250X0.625

4 X 1/4 in X5/8 in STAINLESS STEEL WIDE WHEEL BRUSH KNOT TWIST
Mi Item #02149241
MFR #13L414 BROSSE METALLIQUE 4"X0.250X0.625
Price$64.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13L414 BROSSE METALLIQUE 4"X0.250X0.625

4 X 1/4 in X5/8 in STAINLESS STEEL WIDE WHEEL BRUSH KNOT TWIST
Mi Item #02149241
MFR #13L414 BROSSE METALLIQUE 4"X0.250X0.625

Mfr description
13L414 BROSSE METALLIQUE 4"X0.250X0.625
  • For Use on: Stainless Steel and Aluminum; Fast removal; Long life; Perfect balance; Top quality wire; Vibration free These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.62/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4 in
  • Diameter
    4 in
  • Face Width
    4 in
  • Overall Length
    4 in

Details

  • Bristle Material
    Aluminum, Stainless Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980277386
  • Max Rpm
    20000 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Wide Wheel Brush With Knot-Twisted Wires
  • UPC_NO
    662980277386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)