Motion
13-L 504
5 in X 3/8 in X 5/8 in-11 WIDE WHEEL BRUSH KNOT TWIST
Mi Item #02149245
MFR #13-L 504
Price$59.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 in X 3/8 in X 5/8 in-11 WIDE WHEEL BRUSH KNOT TWIST
Mi Item #02149245
MFR #13-L 504

Mfr description
13L504 5X3/8X5/8-11 KNOT BRUSH
  • For Use on: Steel; Fast removal; Long life; Perfect balance; Top quality wire; Vibration free These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.54/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    5 in
  • Diameter
    5 in
  • Face Width
    5 in
  • Overall Length
    5 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980281369
  • Max Rpm
    15000 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Wide Wheel Brush With Knot-Twisted Wires
  • UPC_NO
    662980281369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)