Motion
13L514 KNOT BRUSH SST: 5 X 3/8 X 5/8-11

WALTER SURFACE TECH
13L514 KNOT BRUSH SST: 5 X 3/8 X 5/8-11

5 in X 3/8 in X5/8 in STAINLESS STEEL WIDE WHEEL BRUSH KNOT TWIST
MI ITEM #02149246
MFR #13L514 KNOT BRUSH SST: 5 X 3/8 X 5/8-11
Price$91.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13L514 KNOT BRUSH SST: 5 X 3/8 X 5/8-11

5 in X 3/8 in X5/8 in STAINLESS STEEL WIDE WHEEL BRUSH KNOT TWIST
MI ITEM #02149246
MFR #13L514 KNOT BRUSH SST: 5 X 3/8 X 5/8-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.84/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    5 in
  • Diameter
    5 in
  • Face Width
    5 in
  • Overall Length
    5 in

Details

  • Bristle Material
    Aluminum, Stainless Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980108857
  • Max Rpm
    15000 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Wide Wheel Brush With Knot-Twisted Wires
  • UPC_NO
    662980108857

Overview

Mfr description
13L514 KNOT BRUSH SST: 5 X 3/8 X 5/8-11
  • For Use on: Stainless Steel and Aluminum; Fast removal; Long life; Perfect balance; Top quality wire; Vibration free These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought