Motion
14C308
2" X 50 YDS A80 COOLCUT™ Shop Rolls
MI ITEM #02149261
MFR #14C308
List Price$112.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 50 YDS A80 COOLCUT™ Shop Rolls
MI ITEM #02149261
MFR #14C308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.21/each for your price

Overview

Mfr description
14C308 ROLL CLOTH 2" X 50 YD GRIT 80
  • Fast and high cutting rate
  • Flexible cloth backing
  • High quality aluminum oxide grain
  • Optimal grain adhesion for longer life
  • Premium full resin bond system
  • Superior conformability to complex surfaces
  • For use on all metals.

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    150 ft
  • Roll Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Manufacturer Stock Number
    14C308
  • Manufacturer Upc Number
    662980051085
  • UPC_NO
    662980051085
  • Package Quantity
    1.000
  • Color
    Maroon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text