Motion
14C312
2" X 50 YDS A120 COOLCUT™ Shop Rolls
Mi Item #02149264
MFR #14C312
Price$142.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 50 YDS A120 COOLCUT™ Shop Rolls
Mi Item #02149264
MFR #14C312

Mfr description
14C312 COOLCUT SHOP ROLLS 2"X 50YD
  • Fast and high cutting rate
  • Flexible cloth backing
  • High quality aluminum oxide grain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.06/each

Specifications

Dimensions

  • Backing Weight
    J
  • Roll Length
    150 ft
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Maroon
  • Grit Number
    120
  • Manufacturer Stock Number
    14C312
  • Manufacturer Upc Number
    662980015711
  • Package Quantity
    1.000
  • UPC_NO
    662980015711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)