Motion
15C504
WALTER SURFACE TECHNOLOGIES Sanding Disc - 5 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Fiber Backing Material, 40 Grit, Maroon Color
MI ITEM #02149315
MFR #15C504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 5 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Fiber Backing Material, 40 Grit, Maroon Color
MI ITEM #02149315
MFR #15C504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15C504 PAPIER SABLE 5 X7/8 GR40 ACIER D
  • Abrasive grains applied by electrostatic process
  • High quality fibre backing
  • High removal rate, cool cutting
  • Provide consistent quality finishes

Specifications

  • Manufacturer Package Quantity
    25.000
  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    40
  • Max Rpm
    12200
  • Abrasive Type
    Abrasive Disc
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Color
    Maroon
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    15C504
  • Manufacturer Upc Number
    662980164037
  • UPC_NO
    662980164037
  • Application
    Sanding
  • Coat Type
    Coated
  • Pad Diameter
    5 in
  • Wheel Diameter
    5 in
  • Mounting Type
    Screw-On
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text