Motion
15C706
WALTER SURFACE TECHNOLOGIES Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 60 Grit, Maroon Color
MI ITEM #02149331
MFR #15C706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 60 Grit, Maroon Color
MI ITEM #02149331
MFR #15C706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15C706 PAPIER SABLE 7 X7/8 GR60 ACIER D
  • Abrasive grains applied by electrostatic process
  • High quality fibre backing
  • High removal rate, cool cutting
  • Provide consistent quality finishes

Specifications

  • Manufacturer Package Quantity
    25.000
  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    60
  • Max Rpm
    8600
  • Abrasive Type
    Abrasive Disc
  • Abrasive Material
    Aluminum Oxide
  • Color
    Maroon
  • Manufacturer Stock Number
    15C706
  • Manufacturer Upc Number
    662980258576
  • UPC_NO
    662980258576
  • Application
    Sanding
  • Coat Type
    Coated
  • Pad Diameter
    7 in
  • Wheel Diameter
    7 in
  • Mounting Type
    Screw-On
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text