Overview
Mfr description
15D015 ECROU DE SERRAGE
Specifications
- TypeClamping Nut
- Manufacturer Stock Number15D015
- Manufacturer Upc Number662980225172
- UPC_NO662980225172
- Manufacturer Package Quantity1
- Weight0.04
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data