Motion
15D044
Backing Pads - 4.5000 in Pad Diameter, 0.6250 in Thread Size, Orange
Mi Item #02149342
MFR #15D044
Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Backing Pads - 4.5000 in Pad Diameter, 0.6250 in Thread Size, Orange
Mi Item #02149342
MFR #15D044

Mfr description
15D044 DISC VACUUM PAD 4 1/2X5/8-11
  • Ultimate Flexibility; Made from high quality impact resistant plastic; High quality impact resistant plastic with ultimate flexibility. Complete with 5/8"-11 clamping nut.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.31/each

Specifications

Dimensions

  • Diameter
    4-1/2 in
  • Pad Diameter
    4.5000 in
  • Thread Size
    0.6250 in
  • Weight
    0.18 lb

Details

  • Body Material
    Plastic
  • Color
    Orange
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980145449
  • Max Rpm
    13300 rpm
  • Mounting Type
    Screw-On
  • Package Quantity
    1.000
  • UPC_NO
    662980145449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)