Motion
15D054
5" X 5/8"-11 BACKING PAD
MI ITEM #02149345
MFR #15D054
Price$25.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" X 5/8"-11 BACKING PAD
MI ITEM #02149345
MFR #15D054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.91/each

Specifications

Dimensions

  • Pad Diameter
    5 in
  • Weight
    0.22 lb

Details

  • Body Material
    Plastic
  • Color
    Orange
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980095157
  • Mounting Type
    Screw-On
  • Package Quantity
    1.000
  • UPC_NO
    662980095157

Overview

Mfr description
15D054 DISC VACUUM PAD 5 X5/8-11
  • Ultimate Flexibility; Made from high quality impact resistant plastic; High quality impact resistant plastic with ultimate flexibility. Complete with 5/8"-11 clamping nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought