Motion
15F212
2" X 3/8" GR 120 COOLCUT™ Flap Wheels
MI ITEM #02149363
MFR #15F212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 3/8" GR 120 COOLCUT™ Flap Wheels
MI ITEM #02149363
MFR #15F212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15F212 DISQUE 2 X3/8X1/4 GR120 INOX
  • Flanges for use on bench grinders included; Highest industrial quality abrasive cloth; Optimal number of flaps; For general purpose shaping, deburring, graining; For small finishing and blending work; Use with straight shaft or bench grinders; Coolcut™ flap wheels are ideal for general purpose blending, shaping and deburring. They are made from the highest quality abrasive grains and are perfectly balanced to provide a uniform, grained satin finish. No matter the application, Coolcut™ Flap Wheels provide consistently excellent results.

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    3/8 in
  • Max Rpm
    25000 rpm
  • Manufacturer Stock Number
    15F212
  • Manufacturer Upc Number
    662980079751
  • UPC_NO
    662980079751
  • Package Quantity
    1
  • Long Description
    The 15F212 is a flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 3/8 in wheel width, a maximum speed of 25,000 rpm, and a weight of 0.07 lbs, ideal for blending and smoothing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text