Motion
15F312
2" X 1" GR 120 COOLCUT™ Flap Wheels
Mi Item #02149367
MFR #15F312
Price$14.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 1" GR 120 COOLCUT™ Flap Wheels
Mi Item #02149367
MFR #15F312

Mfr description
15F312 DISQUE 2 X13/16X1/4 GR120 INOX
  • Flanges for use on bench grinders included; Highest industrial quality abrasive cloth; Optimal number of flaps; For general purpose shaping, deburring, graining; For small finishing and blending work; Use with straight shaft or bench grinders; Coolcut™ flap wheels are ideal for general purpose blending, shaping and deburring. They are made from the highest quality abrasive grains and are perfectly balanced to provide a uniform, grained satin finish. No matter the application, Coolcut™ Flap Wheels provide consistently excellent results.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.47/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 15F312 is a flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.1 lbs, suitable for fine finishing and blending.
  • Manufacturer Stock Number
    15F312
  • Manufacturer Upc Number
    662980189733
  • Max Rpm
    25000 rpm
  • Package Quantity
    1
  • UPC_NO
    662980189733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)