Motion
15F524
2-1/2" X 1-1/2" GR 240 COOLCUT™ Flap Wheels
MI ITEM #02149374
MFR #15F524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" X 1-1/2" GR 240 COOLCUT™ Flap Wheels
MI ITEM #02149374
MFR #15F524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15F524 DISQUE 2 3/8X1 1/8X1/4 GR 240 IN
  • Flanges for use on bench grinders included; Highest industrial quality abrasive cloth; Optimal number of flaps; For general purpose shaping, deburring, graining; For small finishing and blending work; Use with straight shaft or bench grinders; Coolcut™ flap wheels are ideal for general purpose blending, shaping and deburring. They are made from the highest quality abrasive grains and are perfectly balanced to provide a uniform, grained satin finish. No matter the application, Coolcut™ Flap Wheels provide consistently excellent results.

Specifications

  • Grit Number
    240
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1-1/2 in
  • Max Rpm
    20000 rpm
  • Manufacturer Stock Number
    15F524
  • Manufacturer Upc Number
    662980205921
  • UPC_NO
    662980205921
  • Package Quantity
    1
  • Long Description
    The 15F524 is a flap wheel made with aluminum oxide abrasive material and a 240 grit rating, featuring a 1/4 in shank size, 2-3/8 in wheel diameter, 1-1/2 in wheel width, a maximum speed of 20,000 rpm, and a weight of 0.23 lbs, suitable for fine finishing on larger surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text