Motion
15F812
3" X 1-1/2" GR 120 COOLCUT™ Flap Wheels
MI ITEM #02149378
MFR #15F812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" X 1-1/2" GR 120 COOLCUT™ Flap Wheels
MI ITEM #02149378
MFR #15F812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15F812 DISQUE 3 X1 1/8X1/4 GR120 INOX
  • Flanges for use on bench grinders included; Highest industrial quality abrasive cloth; Optimal number of flaps; For general purpose shaping, deburring, graining; For small finishing and blending work; Use with straight shaft or bench grinders; Coolcut™ flap wheels are ideal for general purpose blending, shaping and deburring. They are made from the highest quality abrasive grains and are perfectly balanced to provide a uniform, grained satin finish. No matter the application, Coolcut™ Flap Wheels provide consistently excellent results.

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1-1/2 in
  • Max Rpm
    15000 rpm
  • Manufacturer Stock Number
    15F812
  • Manufacturer Upc Number
    662980043325
  • UPC_NO
    662980043325
  • Package Quantity
    1
  • Long Description
    The 15F812 is a flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1-1/2 in wheel width, a maximum speed of 15000 rpm, and a weight of 0.32 lbs, suitable for blending and finishing large surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text