Motion
15F908
3" X 2" GR80 COOLCUT™ Flap Wheels
MI ITEM #02149381
MFR #15F908
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" X 2" GR80 COOLCUT™ Flap Wheels
MI ITEM #02149381
MFR #15F908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 15F908 is a flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 2 in wheel width, a maximum speed of 11,000 rpm, and a weight of 0.42 lbs, ideal for blending and deburring.
  • Manufacturer Stock Number
    15F908
  • Manufacturer Upc Number
    662980263969
  • Max Rpm
    11000 rpm
  • Package Quantity
    1
  • UPC_NO
    662980263969

Overview

Mfr description
15F908 DISQUE 3 X2X1/4 GR80 INOX
  • Flanges for use on bench grinders included; Highest industrial quality abrasive cloth; Optimal number of flaps; For general purpose shaping, deburring, graining; For small finishing and blending work; Use with straight shaft or bench grinders; Coolcut™ flap wheels are ideal for general purpose blending, shaping and deburring. They are made from the highest quality abrasive grains and are perfectly balanced to provide a uniform, grained satin finish. No matter the application, Coolcut™ Flap Wheels provide consistently excellent results.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought