Motion
15L460
BLENDING DISC 4-1/2" GR100 FLEXCUT SPIN-ON PK 25
Mi Item #02149399
MFR #15L460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLENDING DISC 4-1/2" GR100 FLEXCUT SPIN-ON PK 25
Mi Item #02149399
MFR #15L460

Mfr description
15L460 MEULE 4 1/2X7/8 GR100 FLEXCUT
  • Diamond-Cut pattern - High removal, cool grinding; One step finishing solution to reduce cost; Grinding various metals without gouging; Removing welds and leaving a smooth finish; Working on curved surfaces; For use on: Aluminum, Stainless Steel, Steel; Non-Ferrous Metals; FLEXCUT™, the leading flexible grinding wheel for over 25 years, is specially formulated to deliver superior removal on all ferrous and non-ferrous metals without clogging or loading.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in -11
  • Center Hole Diameter  
    THREADED
  • Weight
    0.085 lb
  • Wheel Diameter  
    4-1/2 in

Details

  • Application
    Blending
  • Arbor Type
    Spin-On
  • Color
    Black
  • Description Keyword
    Best for uneven surface
  • For Use With
    Angle Grinder
  • Form Type
    Disc
  • Grit Number
    100
  • Manufacturer Stock Number
    15L460
  • Manufacturer Upc Number
    662980001974
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Position
    29S
  • UPC_NO
    662980001974
  • Wheel Type
    29S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)