Motion
15L602
BLENDING DISC 6" X 5/8"-11 GR 24 FLEXCUT PK 25
MI ITEM #02149403
MFR #15L602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLENDING DISC 6" X 5/8"-11 GR 24 FLEXCUT PK 25
MI ITEM #02149403
MFR #15L602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15L602 FLEXIBLE DISC 6" X 7/8" GR.24
  • Diamond-Cut pattern - High removal, cool grinding; One step finishing solution to reduce cost; Grinding various metals without gouging; Removing welds and leaving a smooth finish; Working on curved surfaces; For use on: Aluminum, Stainless Steel, Steel; Non-Ferrous Metals; FLEXCUT™, the leading flexible grinding wheel for over 25 years, is specially formulated to deliver superior removal on all ferrous and non-ferrous metals without clogging or loading.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Arbor Type
    Spin-On
  • Arbor Size
    5/8 in -11
  • Material
    Aluminum Oxide
  • Wheel Type
    29S
  • Grit Number
    24
  • Max Rpm
    10200 rpm
  • For Use With
    Angle Grinder
  • Position
    29S
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Blending
  • Manufacturer Stock Number
    15L602
  • Manufacturer Upc Number
    662980006528
  • UPC_NO
    662980006528
  • Package Quantity
    25.000
  • Weight
    0.15 lb
  • Description Keyword
    Best for uneven surface

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text