Motion
15Q454
4-1/2" GR40 ENDUROFLEX-STAINLESS™ BLENDING DISC PK10
MI ITEM #02149420
MFR #15Q454
Price$25.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" GR40 ENDUROFLEX-STAINLESS™ BLENDING DISC PK10
MI ITEM #02149420
MFR #15Q454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.40/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Thread Size  
    7/8 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.2 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Flap Disc
  • Application
    Finishing
  • Arbor Type
    Screw
  • Backing Material
    Eco-Trim
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Trimmable Disc
  • Flap Disc Type
    Type 29
  • For Use With
    Ironman Grinder
  • Form Material
    Flap Disc
  • Grit Number
    40
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    15Q454
  • Manufacturer Upc Number
    662980134566
  • Max Rpm
    13300 rpm
  • Mineral Type
    Ceramic
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Trimmable
    Trimmable
  • UPC_NO
    662980134566

Overview

Mfr description
15Q454 ENDURO-FLEX INOX 4-1/2
  • One step finishing solution to reduce cost; Quiet, vibration-free grinding; Raised hub fits all standard grinder back flanges; Superior performance, cool cutting, non-loading; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Safe and easy to trim; For use on Stainless Steel; Grinding and finishing welds; Surface finishing; Always use a back flange; Backing can be trimmed for working in corners;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought