Motion
15-R 454
Flap Disc - Type 27, 4-1/2 in Disc Diameter, 40 Grit, 13300 rpm
Mi Item #02149427
MFR #15-R 454
Price$22.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 4-1/2 in Disc Diameter, 40 Grit, 13300 rpm
Mi Item #02149427
MFR #15-R 454

Mfr description
15R454 DISQUE "ENDURO-FLEX" 4 1/2" GR40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.65/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Blending To Remove and Finish Welds, Cleaning To Remove Rust, Paint, and Other Contaminants, Deburring To Remove Sharp Edges After Cutting Operations, Finishing To Achieve a Desired Finish To Paint Or Coat Workpieces, Grinding To Remove Material For General Purpose Applications, Polishing To Achieve a Desired Surface Finish
  • Arbor Type
    Non-Threaded
  • Backing Material
    Eco-Trim
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Series
    ENDURO-FLEX
  • Trimmable
    Trimmable
  • UPC_NO
    662980153680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)