Motion
15-R 456
Trimmable Disc - Type 27, 4-1/2 in Disc Diameter, 60 Grit, 13300 rpm
MI ITEM #02149429
MFR #15-R 456
Price$22.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trimmable Disc - Type 27, 4-1/2 in Disc Diameter, 60 Grit, 13300 rpm
MI ITEM #02149429
MFR #15-R 456

Mfr description
15R456 DISQUE "ENDURO-FLEX" 4 1/2" GR60
  • One step finishing solution to reduce cost; Quiet, vibration-free grinding; Raised hub fits all standard grinder back flanges; With integral thread 5/8"-11; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Safe and easy to trim; For use on: Steel, Stainless Steel; Grinding and finishing welds; Surface finishing; Always use a back flange; Backing can be trimmed for working in corners;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.65/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Thread Size  
    7/8 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.21 lb

Details

  • Abrasive Material
    Zirconium Abrasive Grain
  • Abrasive Type
    Flap Disc
  • Application
    Blending
  • Arbor Type
    Screw
  • Backing Material
    Eco-Trim
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Trimmable Disc
  • Flap Disc Type
    Type 27
  • For Use With
    Ironman Grinder
  • Form Material
    Flap Disc
  • Grit Number
    60
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    15R456
  • Manufacturer Upc Number
    662980174043
  • Max Rpm
    13300 rpm
  • Mineral Type
    Ceramic
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Series
    ENDURO-FLEX
  • Trimmable
    Trimmable
  • UPC_NO
    662980174043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)