Motion
15-R 508
5" GR80 ENDURO-FLEX™ BLENDING DISC PK10
Mi Item #02149437
MFR #15-R 508
Price$29.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" GR80 ENDURO-FLEX™ BLENDING DISC PK10
Mi Item #02149437
MFR #15-R 508

Mfr description
15R508 ENDURO-FLEX: 5 X 7/8 GR80
  • One step finishing solution to reduce cost; Quiet, vibration-free grinding; Raised hub fits all standard grinder back flanges; With integral thread 5/8"-11; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Safe and easy to trim; For use on: Steel, Stainless Steel; Grinding and finishing welds; Surface finishing; Always use a back flange; Backing can be trimmed for working in corners;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.64/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Thread Size  
    7/8 in
  • Disc Diameter  
    5 in
  • Weight
    0.24 lb

Details

  • Abrasive Material
    Zirconium Abrasive Grain
  • Abrasive Type
    Flap Disc
  • Application
    Blending
  • Arbor Type
    Screw
  • Backing Material
    Eco-Trim
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Trimmable Disc
  • For Use With
    Ironman Grinder
  • Form Material
    Flap Disc
  • Grit Number
    80
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    15R508
  • Manufacturer Upc Number
    662980205259
  • Max Rpm
    12200 rpm
  • Mineral Type
    Ceramic
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Trimmable
    Trimmable
  • UPC_NO
    662980205259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)