Motion
15-R 708
7" GR80 ENDURO-FLEX™ BLENDING DISC PK10
MI ITEM #02149440
MFR #15-R 708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" GR80 ENDURO-FLEX™ BLENDING DISC PK10
MI ITEM #02149440
MFR #15-R 708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15R708 ENDURO-FLEX 7" X 7/8" X GRIT 80
  • One step finishing solution to reduce cost; Quiet, vibration-free grinding; Raised hub fits all standard grinder back flanges; With integral thread 5/8"-11; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Safe and easy to trim; For use on: Steel, Stainless Steel; Grinding and finishing welds; Surface finishing; Always use a back flange; Backing can be trimmed for working in corners;

Specifications

  • Abrasive Type
    Flap Disc
  • Disc Diameter
  • Abrasive Material
    Zirconium Abrasive Grain
  • Grit Number
    80
  • Center Hole Thread Size
  • Backing Material
    Eco-Trim
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    8600 rpm
  • Application
    Blending
  • For Use With
    Ironman Grinder
  • Mineral Type
    Ceramic
  • Trimmable
    Trimmable
  • Manufacturer Stock Number
    15R708
  • Manufacturer Upc Number
    662980148563
  • Package Qty
    10.000
  • Arbor Size
    7/8 in
  • Arbor Type
    Screw
  • Package Quantity
    10.000
  • Description Keyword
    Trimmable Disc
  • Manufacturer Package Quantity
    10.000
  • Weight
    0.57 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text