Motion
30A170
6170 7 in MAXI GRINDER
MI ITEM #02149700
MFR #30A170
Price$857.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6170 7 in MAXI GRINDER
MI ITEM #02149700
MFR #30A170

Mfr description
30A170 MEULEUSE ANG 7" 6170 30A170
  • Carbon brush service door
  • Lower profile gear housing
  • More powerful motor, improved DUSTGUARD protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$857.92/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Maximum Disc Size
    7 in
  • Overall Height
    6.5 in
  • Overall Length
    27 in
  • Overall Width
    7.5 in
  • Spindle Size  
    5/8 in
  • Tool Weight
    15 lb
  • Weight
    15 lb

Details

  • Amperage
    2400 W
  • Double Insulated Or Grounded
    Double Insulated and Grounded
  • Handle Style
    Ergonomic
  • Handle Throttle Style
    Rat Tail
  • Harmonization Code
    8467.29.00
  • Includes
    Wheel guard, side handle, inner flange, Quick-R™ front nut
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Manufacturer Catalog Number
    30A170
  • Manufacturer Upc Number
    662980140017
  • Maximum Speed
    8500 rpm
  • Number Of Pieces
    1
  • Power Rating
    2300 W
  • Power Source
    Corded
  • UPC_NO
    662980140017
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)