Motion
30A190
6190 9 in MAXI GRINDER
MI ITEM #02149702
MFR #30A190
List Price$832.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6190 9 in MAXI GRINDER
MI ITEM #02149702
MFR #30A190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$832.92/each for your price

Overview

Mfr description
30A190 MEULEUSE ANG 9" 6190 30A190
  • Carbon brush service door
  • Lower profile gear housing
  • More powerful motor, improved DUSTGUARD protection
  • New ergonomic design with rotating back handle
  • Tool-free adjustable guard and spindle lock;Heavy grinding, weld removal, bevelling
  • Surface work, power brushing
  • These full-size industrial angle grinders now deliver even more power and speed to get heavy-duty grinding and finishing jobs done faster and with less effort. Well established and recognized quality motor translates into less heat and higher removal rate under load. These grinders will stay on the job longer in the most demanding applications such as beveling, grinding and taking down heavy welds.

Specifications

  • Maximum Speed
    6800 rpm
  • Maximum Disc Size
    9 in
  • Handle Style
    Ergonomic
  • Handle Throttle Style
    Rat Tail
  • Voltage
    120 V
  • Amperage
    15 A
  • Spindle Size
  • Cord Length
    8 ft
  • Double Insulated Or Grounded
    Double Insulated and Grounded
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Number Of Pieces
    1
  • Overall Height
    6.5 in
  • Overall Length
    27 in
  • Overall Width
    7.5 in
  • Tool Weight
    16 lb
  • Includes
    Wheel guard, side handle, inner flange, Quick-R™ front nut
  • Manufacturer Catalog Number
    30A190
  • Manufacturer Upc Number
    662980149034
  • UPC_NO
    662980149034
  • Harmonization Code
    8467.29.00
  • Weight
    16 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text