Motion
30A260
Big 6™ Grinder
Mi Item #02149706
MFR #30A260
Price$976.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big 6™ Grinder
Mi Item #02149706
MFR #30A260

Mfr description
30A260 MEULEUSE ANG 6" 6260 30A260
  • LED overload protection indicator
  • Spindle lock button
  • QUICK-R instant release function
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$976.01/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Maximum Disc Size
    6 in
  • Overall Height
    5 in
  • Overall Length
    15 in
  • Overall Width
    5 in
  • Spindle Size  
    5/8 in
  • Tool Weight
    7 lb
  • Weight
    7 lb

Details

  • Amperage
    14.5 A
  • Double Insulated Or Grounded
    Double Insulated and Grounded
  • Handle Style
    Anti-Vibration
  • Handle Throttle Style
    Barrell Type
  • Harmonization Code
    8467.29.00
  • Includes
    Wheel guard, side handle, inner flange, Quick-R™ front nut
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Manufacturer Catalog Number
    30A260
  • Manufacturer Upc Number
    662980197530
  • Maximum Speed
    9600 rpm
  • Number Of Pieces
    1
  • Power Rating
    12.2 A
  • Power Source
    Corded
  • UPC_NO
    662980161579
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)