Motion
30A268
Mi Item #02149712
MFR #30A268
Price$1,734.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02149712
MFR #30A268

Mfr description
30A268 LINEMATE III DRUM SANDER
  • The Line-Mate III™ is a versatile variable speed tool that allows you to quickly and easily apply a wide range of linear finishes to metal surfaces. Its powerful motor will help you complete even the toughest jobs with ease. RPM remains constant under load for a consistent and uniform finish every time.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,734.47/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Maximum Disc Diameter
    4.5 in
  • Overall Height
    7.7 in
  • Overall Length
    18.5 in
  • Spindle Size
    5/8-11 in
  • Tool Weight
    13 lb

Details

  • Amperage
    12.4 A
  • Dust Sealed Switch
    No
  • Includes
    Bare tool
  • Includes Dust Management
    No
  • Manufacturer Stock Number
    30A268
  • Manufacturer Upc Number
    662980061725
  • Maximum Speed
    3800 rpm
  • Number Of Pieces
    1
  • Power Source
    Corded
  • UPC_NO
    662980061725
  • Variable Speed
    Yes
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)