Motion
53-A 103
Cutting Oil - Type: Cutting, 11.8 oz, Bottle
MI ITEM #02149812
MFR #53-A 103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 11.8 oz, Bottle
MI ITEM #02149812
MFR #53-A 103

Mfr description
53A103 TAPCUT THREAD CUTTING LUBRICANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    11.8 oz

Details

  • Additional Applications
    Tapping, Threading
  • Material Application
    Aluminum, Brass, Copper, Stainless Steel, Steel
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    Tapcut
  • Type
    Cutting
  • UPC_NO
    662980076477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)