Motion
53-B 002
Cutting or Tapping Fluid - 11 oz, Aerosol Can
Mi Item #02149816
MFR #53-B 002
Price$43.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting or Tapping Fluid - 11 oz, Aerosol Can
Mi Item #02149816
MFR #53-B 002

Mfr description
53B002 COOLCUT AEROSOL CUTTING OIL
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$43.46/each

Specifications

Dimensions

  • Container Size
    11 oz

Details

  • Additional Applications
    Drilling, Milling, Reaming, Sawing, Turning
  • Material Application
    Aluminum, Brass, Copper, Stainless Steel, Steel
  • Trade Name/Number
    CoolCut
  • Type
    Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)