Motion
53-D 854
Ceramic Lubricant - 255.15 g, Tube, Color: White
MI ITEM #02149848
MFR #53-D 854
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceramic Lubricant - 255.15 g, Tube, Color: White
MI ITEM #02149848
MFR #53-D 854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    255.15 g
  • Weight
    0.8 lb

Details

  • Certification
    CFIA
  • Color
    White
  • Composition
    Paste
  • Container Type
    Tube
  • Features & Benefits
    Inert ingredients; Non-carbonizing; Nonhazardous; Highly resistant to water, seawater, benzene, and most acids and alkalis; For use on: All Metals, Aluminum, Nickel, Stainless Steel, Steel; Lubrication of all threaded components, bushings, and press fits; Lubrication of highly stressed bearings; Restoring damaged threads; Chemical plants, power plants, refineries, foundries, automotive plants; Recommended for stainless steel and nickel-plated components; Ideal for high-temperature, high-pressure applications; Can be used in wet conditions; ROCK’N ROLL™ is an inert, nontoxic, metal-free white lubricant that prevents seizing of assemblies. Provides long-term protection against corrosion. Highly effective in a wide range of temperatures (-30C or -22°F to 1400C or 2500°F) and in extreme conditions.
  • Food Grade
    No
  • Manufacturer Upc Number
    662980238196
  • Max Operating Temperature
    2500 °F
  • Min Operating Temperature
    -22 °F
  • Package Quantity
    12
  • Product Line
    ROCK'N ROLL™
  • Technical Data Sheet
  • Temperature Range
    -22-2500 °F
  • Type
    Ceramic Anti-Seize
  • UPC_NO
    662980238196
  • Water Resistance
    Yes
  • Working Temperature
    -22 to 2500 °F

Overview

Mfr description
53D854 ROCK'N ROOL PATE 350 GR
  • Inert ingredients; Non-carbonizing; Nonhazardous; Highly resistant to water, seawater, benzene, and most acids and alkalis; For use on: All Metals, Aluminum, Nickel, Stainless Steel, Steel; Lubrication of all threaded components, bushings, and press fits; Lubrication of highly stressed bearings; Restoring damaged threads; Chemical plants, power plants, refineries, foundries, automotive plants; Recommended for stainless steel and nickel-plated components; Ideal for high-temperature, high-pressure applications; Can be used in wet conditions; ROCK’N ROLL™ is an inert, nontoxic, metal-free white lubricant that prevents seizing of assemblies. Provides long-term protection against corrosion. Highly effective in a wide range of temperatures (-30C or -22°F to 1400C or 2500°F) and in extreme conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought