Walter Surface Technologies 53-D 892
Walter Surface Technologies
53-D 892
X Force Penetrant/Lubricant - 13-1/2 oz, Aerosol Can, Gray Color
MI ITEM #02149853
MFR #53-D 892
List Price
$20.25
/each
List Price
$20.25
/each
X Force Penetrant/Lubricant - 13-1/2 oz, Aerosol Can, Gray Color
MI ITEM #02149853
MFR #53-D 892
Walter Surface Technologies 53-D 892
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X Force Penetrant/Lubricant - 13-1/2 oz, Aerosol Can, Gray Color
MI ITEM #02149853
MFR #53-D 892

Availability:
In stock
List Price
$20.25
/each
List Price
$20.25
/each
Shipping
DOT Ship Hazard
Shipping
DOT Ship Hazard

Overview

Mfr Description
53D892 HUILE PENETRANTE BOLT-OUT AEROSO

Specifications

Application
General Purpose
Color
Gray
Composition
Propane, Kerosene, Carbon Dioxide
Container Size
13-1/2 oz, 13-1/2 oz
Temperature Range
-5 to +485 °F, -5 to +485 °F
Type
Penetrant/Lubricant, Penetrant/Lubricant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data