Motion
53F103
E-WELD GEL 200G PK12
Mi Item #02149858
MFR #53F103
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-WELD GEL 200G PK12
Mi Item #02149858
MFR #53F103

Mfr description
53F103 SPATTER BLOCK PATE ANTI-ADHERANT
  • Contains no chlorinated compounds.Silicone-free
  • Extends torch life
  • Faster, easier cleaning of nozzle and contact tips
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • Container Size
    200 g / 7 oz.

Details

  • Appearance
    Gel
  • Application
    Welding Anti-Spatter
  • Base Formulation
    Water
  • Biodegradability
    Not Biodegradable
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    White
  • Container Type
    Can
  • Flammability
    Non-Flammable
  • Form
    Wax/Paste
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    662980265918
  • Paint Comp
    Not Paint Compatible
  • Prop 65 Statement
    No
  • UPC_NO
    662980265918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)