Motion
53F253
E-WELD 3 WELDING ANTI-SPATTER 500ML PK12
MI ITEM #02149862
MFR #53F253
Price$33.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-WELD 3 WELDING ANTI-SPATTER 500ML PK12
MI ITEM #02149862
MFR #53F253

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.10/each

Specifications

Dimensions

  • Container Size
    500ml / 16.9 fl.oz.

Details

  • Appearance
    Liquid
  • Application
    Welding Anti-Spatter
  • Base Formulation
    Water
  • Biodegradability
    Biodegradable
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    Blue
  • Container Type
    Spray Bottle
  • Flammability
    Non-Flammable
  • Form
    Liquid
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    662980274996
  • Paint Comp
    Paint Compatible
  • Prop 65 Statement
    Yes
  • Type
    Cleaner
  • UPC_NO
    662980274996

Overview

Mfr description
53F253 SPRAY SPATTER BLOCK HT 500ML
  • Water base formulation - biodegradable, non-flammable, odourless
  • Multifunctional product - can also be used as a cleaner / degreaser
  • Works equally wet or after the product is dry
  • Excellent paint adhesion properties - no special cleaning required for post welding coating operations
  • Compatible with aluminum, steel and stainless steel
  • VOC free, Solvent free and silicone free
  • Contains corrosion inhibitors for short term corrosion protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought