Motion
A2M2-B
Quick Disconnect Plug - Brass Body Material, 500 psi PSI
Mi Item #02150609
MFR #A2M2-B
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Brass Body Material, 500 psi PSI
Mi Item #02150609
MFR #A2M2-B

Mfr description
A2M2B MALE PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.59/each

Specifications

Dimensions

  • Weight
    0.05 lbs

Details

  • Body Material
    Brass
  • Coupling Component
    Plug
  • Material
    Brass
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)