Motion
1B90 SDS

DODGE
1B90 SDS

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 9.3500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #02150617
MFR #1B90 SDS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1B90 SDS

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 9.3500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #02150617
MFR #1B90 SDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1B90 SDS QD SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Pulley Construction
    Arm
  • Manufacturer Upc Number
    775829003814
  • UPC_NO
    775829003814
  • Weight
    8.6 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text