Motion
40B16SS 1

TSUBAKI (UST)
40B16SS 1

Finshed Bore Chain Sprocket - 40 / 1/2 in, Bored to Size, 1 in Bore , 16 Teeth, Stainless Steel Material
Mi Item #02150620
MFR #40B16SS 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B16SS 1

Finshed Bore Chain Sprocket - 40 / 1/2 in, Bored to Size, 1 in Bore , 16 Teeth, Stainless Steel Material
Mi Item #02150620
MFR #40B16SS 1

Mfr description
40B16SS 1 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Hub Diameter
    2 in
  • Length Through Bore  
    7/8 in
  • Outside Diameter  
    2.8100 in
  • Pitch Diameter
    2.5625 in
  • Tooth Width
    0.2840 in

Details

  • Bore Type
    Bored to Size
  • Chain Number & Pitch
    40 / 1/2 in
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    16
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)