Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore Diameter1-1/8 in
- Length Through Bore3.3750 in
- Maximum Pitch Diameter4.4 (4L) in, 4.7 (5L) in
- Minimum Pitch Diameter3.4 (4L) in, 4.7 (5L) in
- Outside Diameter4.7500 in
- Overall Width3.3750 in
- Weight6 lbs
Details
- Additional DetailsApplications with a speed superior to 5000 ft./ min. may require more accurate balancing
- Bore TypeFinished Bore
- Manufacturer Upc Number775829021498
- MaterialCast Iron
- Number Of Grooves2
- SeriesD8000
- UPC_NO775829021498
Overview
Mfr description
D8450X1-1/8 SHEAVE
- Stock Sizes - 1 and 2 grooves up to 25 HP
- Both 1 and 2 groove adjustable sheaves permit variations of as much as 30% in speed when used with a fixed diameter sheave
- Available in metric bores
- Larger sizes come with 2 set screws
- Other special bores are available, call for delivery terms
- All of the adjustable pitch sheaves are made of durable gray cast iron class 30