Motion
53-D 102
General Purpose Chain or Cable Lubricant - 13-1/2 oz, Aerosol Can, -5 to +300 °F
Mi Item #02150725
MFR #53-D 102
Price$44.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Chain or Cable Lubricant - 13-1/2 oz, Aerosol Can, -5 to +300 °F
Mi Item #02150725
MFR #53-D 102

Mfr description
53D102 LUBRIFIANT CHAIN GANG AEROSOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$44.57/each

Specifications

Dimensions

  • Container Size
    13-1/2 oz
  • Weight
    0.94 lb

Details

  • Additional Details
    High Load
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Lubrication
  • Color
    Gray
  • Concentration
    RTU
  • Container Type
    Aerosol
  • Flammability
    Flammable
  • Food Grade
    No
  • Manufacturer Upc Number
    662980009420
  • Package Qty
    12
  • Product Types
    MRO / Lubricant
  • Scent
    Characteristic
  • Spray Action
    Yes
  • Surfaces Cleaned
    Iron, Steel
  • Temperature Range
    -5 to +300 °F
  • Type
    General Purpose
  • UPC_NO
    662980009420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)