Motion
LFR5206-25-2Z

INA (SCHAEFFLER)
LFR5206-25-2Z

V-groove Yoke Roller - 72 mm Roller Dia., 23.8 mm Width, 25 mm Bore Dia., Sealed
MI ITEM #02150726
MFR #LFR5206-25-2Z
Price$284.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR5206-25-2Z

V-groove Yoke Roller - 72 mm Roller Dia., 23.8 mm Width, 25 mm Bore Dia., Sealed
MI ITEM #02150726
MFR #LFR5206-25-2Z

Mfr description
LFR5206-25-2Z
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.31/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Groove Angle
    30 °
  • Point Diameter  
    65.35 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    23.8 mm
  • Weight
    1.11 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Operating Temperature
    158 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    29200 N
  • Radial Static Load Capacity
    16400 N
  • Roller Shape
    V-Grooved
  • Series
    LFR5206
  • UPC_NO
    4012802786088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)