Motion
BC203
DC Drive - 5 hp, 230 V ac Input, 1 ph, NEMA 4X Rated
Mi Item #02150730
MFR #BC203
Price$2,082.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 5 hp, 230 V ac Input, 1 ph, NEMA 4X Rated
Mi Item #02150730
MFR #BC203

Mfr description
BC203 CONTROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,082.19/each

Specifications

Details

  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    230 V ac
  • Enclosure Rating
    NEMA 4X
  • Horsepower
    5 hp
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)