Motion
50 CONN LINK SPRING CLIP (SLIP FIT)

RENOLD JEFFREY
50 CONN LINK SPRING CLIP (SLIP FIT)

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Steel Material
MI ITEM #02150767
MFR #50 CONN LINK SPRING CLIP (SLIP FIT)
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50 CONN LINK SPRING CLIP (SLIP FIT)

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Steel Material
MI ITEM #02150767
MFR #50 CONN LINK SPRING CLIP (SLIP FIT)

Mfr description
50 CONN LINK SPRING CLIP (SLIP FIT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Dimensions

  • Chain Overall Width
    15.875 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    9.40 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    0.8030 in, 20.39 mm
  • Pitch
    5/8 in
  • Plate Height
    1.9000 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    0.04 lbs
  • Weight per Foot
    0.672 lbs, 1 kg/m

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50 CONN LINK SPRING CLIP (SLIP FIT)
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900534402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)