Motion
A10
Hole Saw Arbor or Mandrel, Shank Size: 11/32", Hole Saw Diameter Range of 1-1/4" to 8-9/32", Shank Type: Hex
Mi Item #02150883
MFR #A10
Price$32.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor or Mandrel, Shank Size: 11/32", Hole Saw Diameter Range of 1-1/4" to 8-9/32", Shank Type: Hex
Mi Item #02150883
MFR #A10

Mfr description
A10 ARBOR HOLESAW 3/8" W/ QUICK-HITCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.48/each

Specifications

Dimensions

  • Max Hole Saw Diameter
    8-9/32 in
  • Min Hole Saw Diameter
    1-1/4 in
  • Pilot Drill Diameter
    1/4 in
  • Shank Size
    11/32 in
  • Thread Size
    5/8-18 in

Details

  • Quick Change
    Quick Change
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)