Motion
A15
Hole Saw Arbor Extension, Type: Hole Saw Arbor Extension, Model Compatibility: A1, A10, A17-38
MI ITEM #02150885
MFR #A15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor Extension, Type: Hole Saw Arbor Extension, Model Compatibility: A1, A10, A17-38
MI ITEM #02150885
MFR #A15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A15 HOLE SAWS

Specifications

  • Type
    Hole Saw Arbor Extension
  • Model Comp
    A1, A10, A17-38
  • Overall Length
    12 in
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text