Motion
M-1.01
Lubricant - No, 1 gal, Can, Amber (clear) Color
Mi Item #02150922
MFR #M-1.01
Price$157.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - No, 1 gal, Can, Amber (clear) Color
Mi Item #02150922
MFR #M-1.01

Mfr description
M1.01
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.78/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    33.00 lbs

Details

  • Additional Details
    Silcone Free
  • Application
    Extreme Temperature
  • Color
    Amber (clear)
  • Container Type
    Jug
  • Flash Point
    152 °F
  • Food Grade
    No
  • Manufacturer Product Page
  • Odor
    Pleasant
  • Package Quantity
    Starrett_M101_1_Gal_Oil
  • Pour Point
    -100 °F
  • Product Types
    Lubricant
  • Type
    Lubricant
  • UPC_NO
    049659932218
  • Viscosity
    10.5 sus at 72 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)