Motion
50 OL
Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02150936
MFR #50 OL
Price$11.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02150936
MFR #50 OL

Mfr description
50 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.81/each

Specifications

Dimensions

  • Chain Overall Width
    20.4 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    9.40 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.03 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    0.8030 in, 20.39 mm
  • Pitch
    5/8 in
  • Plate Height
    1.1880 in
  • Roller Diameter
    10.16 mm
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    6623900534808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)