Motion
60 CONN LINK SPRING CLIP(SLIP FIT)

RENOLD JEFFREY
60 CONN LINK SPRING CLIP(SLIP FIT)

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
MI ITEM #02150937
MFR #60 CONN LINK SPRING CLIP(SLIP FIT)
Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 CONN LINK SPRING CLIP(SLIP FIT)

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
MI ITEM #02150937
MFR #60 CONN LINK SPRING CLIP(SLIP FIT)

Mfr description
60 CONN LINK SPRING CLIP(SLIP FIT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.72/each

Specifications

Dimensions

  • Chain Overall Width
    19.05 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Pin Diameter
    5.96 mm
  • Pin Length
    0.9960 in, 25.30 mm
  • Pitch
    3/4 in
  • Plate Height
    1.1350 in
  • Roller Diameter
    11.91 mm
  • Weight
    0.06 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900536505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)