Motion
80H HEAVY OL

RENOLD JEFFREY
80H HEAVY OL

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02150939
MFR #80H HEAVY OL
Price$27.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80H HEAVY OL

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02150939
MFR #80H HEAVY OL

Mfr description
80H OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.11/each

Specifications

Dimensions

  • Chain Overall Width
    37 mm
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.05 mm
  • Link Plate Thickness
    4.06 mm
  • Pin Diameter
    7.93 mm
  • Pin Length
    1.4580 in, 37.03 mm
  • Pitch
    1 in
  • Plate Height
    1.1800 in
  • Roller Diameter
    15.88 mm
  • Weight
    0.19 lbs
  • Weight per Foot
    2.243 lbs, 3.338 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    80H
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI
  • Type
    Offset Link
  • UPC_NO
    673766018062
  • Working Load Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)