Motion
140 CONN LINK COT (SLIP FIT)

RENOLD JEFFREY
140 CONN LINK COT (SLIP FIT)

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02150940
MFR #140 CONN LINK COT (SLIP FIT)
Price$40.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140 CONN LINK COT (SLIP FIT)

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02150940
MFR #140 CONN LINK COT (SLIP FIT)

Mfr description
140 CONN LINK COT (SLIP FIT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.07/each

Specifications

Dimensions

  • Chain Overall Width
    52.9 mm
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    25.23 mm
  • Link Plate Height
    42.23 mm
  • Pin Diameter
    12.71 mm
  • Pin Length
    2.0830 in, 52.89 mm
  • Pitch
    1-3/4 in
  • Plate Height
    2.3750 in
  • Roller Diameter
    25.40 mm
  • Weight
    0.65 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    140
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900527558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)