Motion
RS1414-5

L S STARRETT
RS1414-5

Toothed Power Hacksaw Blade - High Speed Steel, 14 in Length, 0.05 in Thickness, 14 TPI
Mi Item #02150964
MFR #RS1414-5
Price$37.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
RS1414-5

Toothed Power Hacksaw Blade - High Speed Steel, 14 in Length, 0.05 in Thickness, 14 TPI
Mi Item #02150964
MFR #RS1414-5

Mfr description
RS1414-5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.35/each

Specifications

Dimensions

  • Length
    14 in
  • Thickness
    0.05 in

Details

  • Back Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Series
    RS
  • Tpi
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)